1-1/2 in. SS 304L .065 WELD A2 in. 69 TUBE
1-1/2 in. SS 304L .065 WELD A2 in. 69 TUBE
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- PipeTubing Size:
- 1-1/2 in
- Wall Thickness:
- 13/200 in