This product requires certification to purchase.

1-1/2 in. SS S40 304L A312 in. WELD PIPE

1-1/2 in. SS S40 304L A312 in. WELD PIPE

  • Fast #
  • Part #GSP44LJE
  • Item #10336097
  • Manufacturer Part #GSP44LJE
5 out of 5 Customer Rating

1-1/2 in. SS S40 304L A312 in. WELD PIPE

  • Fast #
  • Part #GSP44LJE
  • Item #10336097
  • Manufacturer Part #GSP44LJE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
PipeTubing Size:
1-1/2 in
Schedule Class:
40S