This product requires certification to purchase.

1-1/2 in. SS S40 316L A312 in. WELD PIPE

1-1/2 in. SS S40 316L A312 in. WELD PIPE

  • Fast #
  • Part #GSP46LJE
  • Item #10336102
  • Manufacturer Part #GSP46LJE
4.1 out of 5 Customer Rating

1-1/2 in. SS S40 316L A312 in. WELD PIPE

  • Fast #
  • Part #GSP46LJE
  • Item #10336102
  • Manufacturer Part #GSP46LJE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
PipeTubing Size:
1-1/2
Schedule Class:
40S
Type:
TGSP46LJE