1-1/2 in. Stainless Steel Bolt Kit and Nut
1-1/2 in. Stainless Steel Bolt Kit and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure Class:
- 150#
- Product Type:
- Bolt Kit, Nut
- Strength Rating:
- 150