This product requires certification to purchase.

1-1/2 in. Sweat x MNPT 90 Degree Cast Bronze Elbow

1-1/2 in. Sweat x MNPT 90 Degree Cast Bronze Elbow

  • Fast #
  • Part #CCM9J
  • Item #6962
  • Manufacturer Part #B070900
5 out of 5 Customer Rating

1-1/2 in. Sweat x MNPT 90 Degree Cast Bronze Elbow

  • Fast #
  • Part #CCM9J
  • Item #6962
  • Manufacturer Part #B070900
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • End Connections: Sweat x Male
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • The 90-degree double elbow features solder cups
  • The fitting provides a means of changing the pipelines direction 90 degrees in two directions
  • ISO 9001 certified
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.15, ASME B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Bronze
NSF Certified:
No
Pressure - Maximum:
408 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923353863