1-1/2 in. T316 Stainless Steel Hex Head Bolt
1-1/2 in. T316 Stainless Steel Hex Head Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Length:
- 1-1/2
- Material:
- Stainless Steel
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 1/4 in - 20
- Width:
- 1/4