This product requires certification to purchase.

1-1/2 in. Threaded 1000# 316L Stainless Steel Coupling

1-1/2 in. Threaded 1000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6BSTC1MSP114J
  • Item #1314379
  • Manufacturer Part #611B-24
4.5 out of 5 Customer Rating

1-1/2 in. Threaded 1000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6BSTC1MSP114J
  • Item #1314379
  • Manufacturer Part #611B-24
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 3264
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404039103