This product requires certification to purchase.

1-1/2 in. Threaded 150# 304 SP114 Stainless Steel Tee

1-1/2 in. Threaded 150# 304 SP114 Stainless Steel Tee

  • Fast #
  • Part #IS4CTTSP114J
  • Item #1289713
  • Manufacturer Part #M406-24
4.8 out of 5 Customer Rating
Brand image

1-1/2 in. Threaded 150# 304 SP114 Stainless Steel Tee

  • Fast #
  • Part #IS4CTTSP114J
  • Item #1289713
  • Manufacturer Part #M406-24
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 15 Pallet: 700
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Application:
Residential
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Size 3:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Tee
IAPMO Listed:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
199242100958
Weight:
1.72