This product requires certification to purchase.

1-1/2 in. Threaded 150# Galvanized Malleable Iron Coupling

1-1/2 in. Threaded 150# Galvanized Malleable Iron Coupling

  • Fast #
  • Part #GCJ
  • Item #47875
  • Manufacturer Part #0311081004
4.2 out of 5 Customer Rating

1-1/2 in. Threaded 150# Galvanized Malleable Iron Coupling

  • Fast #
  • Part #GCJ
  • Item #47875
  • Manufacturer Part #0311081004
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
2-1/8 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Coupling
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
350
Temperature Range
-20 to 350 Deg F
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-153, ASTM A-197
Origin
Domestic
Type
WNCJ
UL Listed
Yes
UPC
690291348327