This product requires certification to purchase.

1-1/2 in. Threaded 3000# 316 Stainless Steel Coupling

1-1/2 in. Threaded 3000# 316 Stainless Steel Coupling

  • Fast #
  • Part #DS63TCJ
  • Item #79982
  • Manufacturer Part #DS63TCJ
5 out of 5 Customer Rating
Brand image

1-1/2 in. Threaded 3000# 316 Stainless Steel Coupling

  • Fast #
  • Part #DS63TCJ
  • Item #79982
  • Manufacturer Part #DS63TCJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11, ASME B1.20.1
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Pressure Class:
3000#
Weight:
2.19 lb