1-1/2 in. Threaded 60 Degree Cast Iron Street Elbow
1-1/2 in. Threaded 60 Degree Cast Iron Street Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Coating:
- Black
- Elbow Degree:
- 60 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Street, Elbow
- Material:
- Cast Iron
- Origin:
- Domestic