1-1/2 in. Tube Seamless 316L Stainless Steel Pipe
1-1/2 in. Tube Seamless 316L Stainless Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-213
- Application:
- Commercial, Industrial
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1-1/2
- UL Listed:
- No
- Wall Thickness:
- 0.065 in