This product requires certification to purchase.

1-1/2 in. Weld 150# Domestic Standard Bore Flat Face Forged Steel Flange

1-1/2 in. Weld 150# Domestic Standard Bore Flat Face Forged Steel Flange

  • Fast #
  • Part #DFFWNFJ
  • Item #83057
  • Manufacturer Part #105121012000
5 out of 5 Customer Rating

1-1/2 in. Weld 150# Domestic Standard Bore Flat Face Forged Steel Flange

  • Fast #
  • Part #DFFWNFJ
  • Item #83057
  • Manufacturer Part #105121012000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure Class
150#
Weight
4 lb
Characteristics & Features
Flange Bore Type
Standard Bore
Flange Type
Flat Face
Material
Forged Carbon Steel
Warranty & Product Information
ASME
ASME B16.5, ASME SA-105
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
No