1-1/2 in. x 10 ft. A53A Schedule 40 Black Coated Threaded Carbon Steel Pipe
1-1/2 in. x 10 ft. A53A Schedule 40 Black Coated Threaded Carbon Steel Pipe
Package Quantity Info:
Each: 1 Stick: 10 Bundle: 60 Lift: 300-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Import
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
- API:
- API 5L B
- ASME:
- ASME B36.10M, ASME B31.1
- ASTM:
- ASTM A-53, ASTM A-53M
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 10
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 1-1/2
- Pressure Class:
- 1200 psi
- Schedule Class:
- 40
- Wall Thickness:
- 0.145 in