This product requires certification to purchase.

1-1/2 in. x 1-1/2 in. x 1/2 in. 3000# Socket Weld Tee;Reducing Normalized Forged Steel A105N

1-1/2 in. x 1-1/2 in. x 1/2 in. 3000# Socket Weld Tee;Reducing Normalized Forged Steel A105N

  • Fast #
  • Part #FSSTJJD-AN
  • Item #10260324
  • Manufacturer Part #FSSTJJD-AN
3.3 out of 5 Customer Rating

1-1/2 in. x 1-1/2 in. x 1/2 in. 3000# Socket Weld Tee;Reducing Normalized Forged Steel A105N

  • Fast #
  • Part #FSSTJJD-AN
  • Item #10260324
  • Manufacturer Part #FSSTJJD-AN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A105N
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
Fitting Type:
Tee, Reducing
Material:
Forged Carbon Steel
Material Type:
A105N
Origin:
Domestic
Pressure Class:
3000#
Type:
FSSTJJD-AN