1-1/2 in. x 10 ft. Plain End 40 Plastic Pressure Pipe
1-1/2 in. x 10 ft. Plain End 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665
- Application:
- Commercial, Industrial
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40
- UL Listed:
- No