1-1/2 in. x 10 ft. PVC Pressure Pipe
1-1/2 in. x 10 ft. PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2241
- Application:
- Water Systems
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- FM Approved:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 21
- Wall Thickness:
- 0.09 in