This product requires certification to purchase.

1-1/2 in. x 10 ft. Threaded Schedule 40 Galvanized Carbon Steel Pipe

1-1/2 in. x 10 ft. Threaded Schedule 40 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #DGPTOA53J10
  • Item #357561
  • Manufacturer Part #DGPTOA53J10
3.6 out of 5 Customer Rating

1-1/2 in. x 10 ft. Threaded Schedule 40 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #DGPTOA53J10
  • Item #357561
  • Manufacturer Part #DGPTOA53J10
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
10 ft
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
PipeTubing Size
1-1/2 in
Schedule Class
40
Electrical & Operational Information
Grade
A
Warranty & Product Information
Application
Residential
ASTM
ASTM A-53A
Origin
Domestic