This product requires certification to purchase.

1-1/2 in. x 10 ft. Type K Hard Copper Tube

1-1/2 in. x 10 ft. Type K Hard Copper Tube

  • Fast #
  • Part #KHARDJ10
  • Item #517687
  • Manufacturer Part #KH14010
4.3 out of 5 Customer Rating

1-1/2 in. x 10 ft. Type K Hard Copper Tube

  • Fast #
  • Part #KHARDJ10
  • Item #517687
  • Manufacturer Part #KH14010
4.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 50 Lift: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Streamline® copper tube sets the standard for quality, consistency and service in the plumbing industries
  • Each piece of tube is incised marked and color coded for easy, long lasting identity
  • Manufactured in accordance with applicable standards, our ongoing commitment to quality continues to make Streamline® copper tube the preferred and specified brand of industry professionals
  • 420 PSIG at 150 Deg F rated working pressure
  • Lead-Free
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-5/8 in
Length
10 ft
Wall Thickness
0.072 in
Characteristics & Features
Copper Tubing Temper
Hard
Material
Copper
PipeTubing Size
1-1/2 in
Warranty & Product Information
Application
Plumbing, Mechanical, DWV, Potable Water
ASTM
ASTM B-88
FM Approved
No
NSF
NSF 61G
NSF Certified
Yes
UPC
685768234067