1-1/2 in. x 10 ft. Zinc Plated All Thread Rod
1-1/2 in. x 10 ft. Zinc Plated All Thread Rod
Product Details
Product Details
Specifications
- Coating:
- Zinc Plated
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 10
- Material:
- Carbon Steel
- Rod Size (in):
- 1-1/2 in
- Type:
- GATRJ10