1-1/2 in. x 100 ft. 28 ga Galvanized Hanger Strap

You last purchased this on
 

1-1/2 in. x 100 ft. 28 ga Galvanized Hanger Strap

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. x 100 ft. 28 ga Galvanized Hanger Strap

  • Fast #
  • Part #SHMHS28J100A
  • Item #4052374
  • Manufacturer Part #5641.15100-28
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Heating, Air Conditioning
Gauge (metal):
28 ga
Length:
100 ft
Material:
Galvanized
Product Type:
Hanger Strap
Width:
1-1/2 in