1-1/2 in. x 12 ft. Threaded Black and Plain Rod
1-1/2 in. x 12 ft. Threaded Black and Plain Rod
Package Quantity Info:
Foot: 1 Stick: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 12 ft
- Rod Size (in):
- 1-1/2 in