This product requires certification to purchase.

1-1/2 in. x 12 ft. Zinc Plated All Thread Rod

1-1/2 in. x 12 ft. Zinc Plated All Thread Rod

  • Fast #
  • Part #GATRJ12
  • Item #4196698
  • Manufacturer Part #GATRJ12
5 out of 5 Customer Rating

1-1/2 in. x 12 ft. Zinc Plated All Thread Rod

  • Fast #
  • Part #GATRJ12
  • Item #4196698
  • Manufacturer Part #GATRJ12
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Unavailable
The quantity entered must be a multiple of 12 – for example, 12, 24, 36, and so on.
Order in multiples of 12
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Boise, ID
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
End Connection 1:
Threaded
End Connections:
Threaded
Length:
12 ft
Material:
Carbon Steel
Rod Size (in):
1-1/2 in