1-1/2 in. x 14 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw
1-1/2 in. x 14 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw
Product Details
Product Details
Specifications
- Coating:
- Zinc Plated
- Head Style:
- Hex
- Length:
- 1-1/2
- Material:
- Steel
- Screw Head:
- Hex Washer Head
- Thread Size:
- 14