This product requires certification to purchase.

1-1/2 in. x 20 ft. Copper Type K

1-1/2 in. x 20 ft. Copper Type K

  • Fast #
  • Part #KHARDCBJ20
  • Item #3038824
  • Manufacturer Part #KB14020
4.5 out of 5 Customer Rating

1-1/2 in. x 20 ft. Copper Type K

  • Fast #
  • Part #KHARDCBJ20
  • Item #3038824
  • Manufacturer Part #KB14020
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Made in the USA
  • For use in protecting copper
  • 0.025 in (min) polyethylene coating extruded directly onto copper tube for consistent corrosion protection
  • Made to ASTM & NFPA standards
  • Continuously marked with size, specification, and footage every two feet
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-5/8 in
Length
20 ft
Characteristics & Features
Color Finish Name
Blue
Copper Tubing Temper
Hard
Material
Copper
PipeTubing Size
1-1/2 in
Warranty & Product Information
ASTM
ASTM B-88
NSF
NSF 61
NSF Certified
Yes
UPC
685768332176