1-1/2 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube
1-1/2 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 1-5/8 in
- Fire Suppression System Rated:
- No
- Length:
- 20
- Material:
- Copper
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/2
- UL Listed:
- No