1-1/2 in. x 20 ft. SDR 21 Plastic Pressure Pipe
1-1/2 in. x 20 ft. SDR 21 Plastic Pressure Pipe
Package Quantity Info:
FT: 1 ST: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 1-1/2 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21