1-1/2 in. x 300 ft. IPS SIDR 19 Plastic Pressure Pipe
1-1/2 in. x 300 ft. IPS SIDR 19 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 300Product Details
Product Details
Specifications
- Application:
- Commercial, Industrial
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 300
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/2
- Pressure - Maximum:
- 80 psi
- Pressure Class:
- 80#
- Schedule Class:
- SDR 19
- UL Listed:
- No