1-1/2 in. x 300 ft. SDR 11 Plastic Pressure Pipe
1-1/2 in. x 300 ft. SDR 11 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350
- Application:
- Gas
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.173 in