1-1/2 in. x 80 ft. 24 ga Galvanized Hanger Strap
1-1/2 in. x 80 ft. 24 ga Galvanized Hanger Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Heating, Air Conditioning
- Gauge (metal):
- 24 ga
- Length:
- 80 ft
- Material:
- Galvanized
- Product Type:
- Hanger Strap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 1-1/2 in