This product requires certification to purchase.

1-1/2 in. X1-1/4 PVC FEM TRAP W/ PLAS

1-1/2 in. X1-1/4 PVC FEM TRAP W/ PLAS

  • Fast #
  • Part #PDWVFTAPLNJH
  • Item #10245749
  • Manufacturer Part #PVC 00104W 0600
5 out of 5 Customer Rating

1-1/2 in. X1-1/4 PVC FEM TRAP W/ PLAS

  • Fast #
  • Part #PDWVFTAPLNJH
  • Item #10245749
  • Manufacturer Part #PVC 00104W 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Female trap adapter with plastic nut and washer
  • Maximum temperature: 140 deg F
  • For non-pressure drain, waste, and vent systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Slip-Joint
End Connections
Hub x Slip-Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Trap Adapter
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Residential, Commercial
Origin
Domestic
Type
PDWVFTAPLNJH
UPC
611942132843