This product requires certification to purchase.

1-1/2 x 1 in. S40 304L Stainless Steel Concentric Swage Nipple Plain End

1-1/2 x 1 in. S40 304L Stainless Steel Concentric Swage Nipple Plain End

  • Fast #
  • Part #DS44LCSNPBEJGE
  • Item #4280864
  • Manufacturer Part #DS44LCSNPBEJGE
5 out of 5 Customer Rating

1-1/2 x 1 in. S40 304L Stainless Steel Concentric Swage Nipple Plain End

  • Fast #
  • Part #DS44LCSNPBEJGE
  • Item #4280864
  • Manufacturer Part #DS44LCSNPBEJGE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312
Clean Bagged:
No
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Swage, Concentric, Reducing
IAPMO Listed:
No
Length:
4-1/2
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
40
UL Listed:
No