This product requires certification to purchase.

1-1/2 x 1 in. S80 316L Stainless Steel Concentric Swage Nipple Beveled

1-1/2 x 1 in. S80 316L Stainless Steel Concentric Swage Nipple Beveled

  • Fast #
  • Part #DS86LCSNBBEJGE
  • Item #4285383
  • Manufacturer Part #DS86LCSNBBEJGE
4 out of 5 Customer Rating

1-1/2 x 1 in. S80 316L Stainless Steel Concentric Swage Nipple Beveled

  • Fast #
  • Part #DS86LCSNBBEJGE
  • Item #4285383
  • Manufacturer Part #DS86LCSNBBEJGE
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312
Clean Bagged:
No
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Swage, Concentric, Reducing
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No