This product requires certification to purchase.

1-1/2 x 1/2 in. Copper Tee (Clean & Bagged)

1-1/2 x 1/2 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTJJD
  • Item #440746
  • Manufacturer Part #9101450CB
4.4 out of 5 Customer Rating

1-1/2 x 1/2 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTJJD
  • Item #440746
  • Manufacturer Part #9101450CB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1/2 in
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Tee
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B16.22, ANSI 61, ANSI 372
ASME
ASME B16.22
ASTM
ASTM B-75
CSA Certified
CSA B125
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-104
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
UL 207
UPC
039923304810