This product requires certification to purchase.

1-1/2 x 1/2 in. FNPT 150# Reducing Black Malleable Iron Coupling

1-1/2 x 1/2 in. FNPT 150# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #BRCJD
  • Item #4605
  • Manufacturer Part #0310088802
3.8 out of 5 Customer Rating

1-1/2 x 1/2 in. FNPT 150# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #BRCJD
  • Item #4605
  • Manufacturer Part #0310088802
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Coupling Type: Reducing
  • 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME 16.14, ASME 16.3,ASME 16.4, ASME B1.20.1
ASTM:
ASTM A-153 Class A, ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Coupling, Reducing
Length:
2-3/10 in
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#
Schedule Class:
40
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes
UPC:
690291348518