This product requires certification to purchase.

1-1/2 x 1/2 in. Threaded 150# 316 Stainless Steel Bushing

1-1/2 x 1/2 in. Threaded 150# 316 Stainless Steel Bushing

  • Fast #
  • Part #IS6CTBJD
  • Item #94248
  • Manufacturer Part #IS6CTB
3.8 out of 5 Customer Rating
Brand image

1-1/2 x 1/2 in. Threaded 150# 316 Stainless Steel Bushing

  • Fast #
  • Part #IS6CTBJD
  • Item #94248
  • Manufacturer Part #IS6CTB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 64 Pallet: 3520
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Reducing, Hex Head
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
100
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No