This product requires certification to purchase.

1-1/2 x 1/2 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

1-1/2 x 1/2 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9JD
  • Item #236440
  • Manufacturer Part #1DXD.BML
4.8 out of 5 Customer Rating

1-1/2 x 1/2 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9JD
  • Item #236440
  • Manufacturer Part #1DXD.BML
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Application:
Fire Protection
Coating:
Black
Elbow Degree:
90
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2
Fitting Size 2:
1/2
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#