This product requires certification to purchase.

1-1/2 x 1/2 in. Threaded Galvanized Forged Steel HEX Bushing

1-1/2 x 1/2 in. Threaded Galvanized Forged Steel HEX Bushing

  • Fast #
  • Part #IGFSTBJD
  • Item #3816098
  • Manufacturer Part #IGFSTBJD
5 out of 5 Customer Rating

1-1/2 x 1/2 in. Threaded Galvanized Forged Steel HEX Bushing

  • Fast #
  • Part #IGFSTBJD
  • Item #3816098
  • Manufacturer Part #IGFSTBJD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed:
No
Material:
Carbon Steel, Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#, 6000#
UL Listed:
No