This product requires certification to purchase.

1-1/2 X 1/2 X 1/2 Black Cast Iron 125# Tee

1-1/2 X 1/2 X 1/2 Black Cast Iron 125# Tee

  • Fast #
  • Part #BCITJDD
  • Item #390351
  • Manufacturer Part #1DXDXD.BCT
4 out of 5 Customer Rating

1-1/2 X 1/2 X 1/2 Black Cast Iron 125# Tee

  • Fast #
  • Part #BCITJDD
  • Item #390351
  • Manufacturer Part #1DXDXD.BCT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 1125
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1-1/2 in x 1/2 in x 1/2 in
Pressure Class
125#
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
Origin
Domestic
Type
BCITJDD