1-1/2 x 1/4 in. 304 Stainless Steel Flat Bar
1-1/2 x 1/4 in. 304 Stainless Steel Flat Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 12 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Thickness:
- 0.25 in
- Width:
- 1-1/2 in