This product requires certification to purchase.

1-1/2 X 1-1/2 Cast DWV Copper X Slip Joint P Trap Cleanout

1-1/2 X 1-1/2 Cast DWV Copper X Slip Joint P Trap Cleanout

  • Fast #
  • Part #CCDWVSJPTCOJ
  • Item #416901
  • Manufacturer Part #10049842
4 out of 5 Customer Rating

1-1/2 X 1-1/2 Cast DWV Copper X Slip Joint P Trap Cleanout

  • Fast #
  • Part #CCDWVSJPTCOJ
  • Item #416901
  • Manufacturer Part #10049842
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • With cleanout
  • Requires Certification

Specifications

Color Finish Name:
Bronze
End Connection 1:
Sweat
End Connection 2:
Compression
End Connections:
Sweat x Compression
Height:
5 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Type:
CCDWVSJPTCOJ
UPC:
685768244837