1-1/2 x 1-1/2 in. ABS DWV Tailpiece Adapter
1-1/2 x 1-1/2 in. ABS DWV Tailpiece Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SCH 40 ABS
- End Connections: Spigot
- Size: 12-24 x 1 1/2"
- NSF certified
- Not intended for pressure use
- ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
- For use where systems will not exceed 160° F
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
Specifications
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- DWV
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 2-339/1000 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Product Type:
- Tailpiece Adapter
- Schedule Class:
- 40
- Weight:
- 0.116 lb
- Width:
- 2-339/1000 in