This product requires certification to purchase.

1-1/2 x 1-1/2 in. PVC Schedule 40 Inside Connector

1-1/2 x 1-1/2 in. PVC Schedule 40 Inside Connector

  • Fast #
  • Part #SS030215
  • Item #2253835
  • Manufacturer Part #S0302-15
4.5 out of 5 Customer Rating

1-1/2 x 1-1/2 in. PVC Schedule 40 Inside Connector

  • Fast #
  • Part #SS030215
  • Item #2253835
  • Manufacturer Part #S0302-15
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10546
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2466
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Connector
Length:
2-11/16 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211995105
Weight:
0.104 lb