This product requires certification to purchase.

1-1/2 x 1-1/2 x 1/2 in. NPS Schedule 5 304L Stainless Steel Reducing Tee

1-1/2 x 1-1/2 x 1/2 in. NPS Schedule 5 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #C022111002
  • Item #7571470
  • Manufacturer Part #022111002
4.8 out of 5 Customer Rating

1-1/2 x 1-1/2 x 1/2 in. NPS Schedule 5 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #C022111002
  • Item #7571470
  • Manufacturer Part #022111002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPS
End Connection 2:
NPS
End Connection 3:
NPS
End Connections:
NPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
Fitting Type:
Reducing, Tee
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
5