This product requires certification to purchase.

1-1/2 x 1-1/2 x 1/2 in. Schedule 40 316L Stainless Steel Reducing Tee

1-1/2 x 1-1/2 x 1/2 in. Schedule 40 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS46LWTJJD
  • Item #3811763
  • Manufacturer Part #IS46LWTJJD
5 out of 5 Customer Rating

1-1/2 x 1-1/2 x 1/2 in. Schedule 40 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS46LWTJJD
  • Item #3811763
  • Manufacturer Part #IS46LWTJJD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Tee
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-403 Grade WPW
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No