1-1/2 X 1-1/2 X 1-1/4 Carbon Steel Extra Heavy WLD Tee
1-1/2 X 1-1/2 X 1-1/4 Carbon Steel Extra Heavy WLD Tee
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1-1/4 in
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Extra Heavy