This product requires certification to purchase.

1-1/2 x 1-1/2 x 1 in. STD WPB Tee Buttweld Carbon Steel

1-1/2 x 1-1/2 x 1 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWTJJG
  • Item #36550
  • Manufacturer Part #052012010
5 out of 5 Customer Rating

1-1/2 x 1-1/2 x 1 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWTJJG
  • Item #36550
  • Manufacturer Part #052012010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 WPB
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40 Standard
UL Listed:
No