This product requires certification to purchase.

1-1/2 x 1-1/2 x 1 in. XH WPB Tee Buttweld Carbon Steel

1-1/2 x 1-1/2 x 1 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWXTJJG-A
  • Item #7217847
  • Manufacturer Part #GWXTJJG-A
3.3 out of 5 Customer Rating

1-1/2 x 1-1/2 x 1 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWXTJJG-A
  • Item #7217847
  • Manufacturer Part #GWXTJJG-A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Carbon Steel
Schedule Class
Extra Heavy
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No