1-1/2 x 1-1/2 x 2 in. PVC Schedule 40 Tee
1-1/2 x 1-1/2 x 2 in. PVC Schedule 40 Tee
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Xirtec PVC Schedule 40, White Reducing Tee Soc x Soc x Soc
- PVC Schedule 40 pressure fittings used for potable water, chilled water, irrigation, golf course construction, and pool & spa
- Due to its excellent rigidity, corrosion and chemical resistance properties, it is also used in many chemical related areas
- Design Standards - NIBCO PVC Schedule 40 pressure fittings conform to ASTM Standards D-2466
- Size Range - 1/2 in - 12 in
- Foil-faced and edge captured insulation
- High pressure control
- IAQ dual sloped and removable drain pans
- Liquid line refrigerant drier
- Low pressure control
Specifications
- ASTM:
- ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
- Application:
- Waste, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.3
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 2 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942081240