This product requires certification to purchase.

1-1/2 X 1-1/4 Galvanized Steel HEX Bushing

1-1/2 X 1-1/4 Galvanized Steel HEX Bushing

  • Fast #
  • Part #GSHBJH
  • Item #4083929
  • Manufacturer Part #AG.150X125
5 out of 5 Customer Rating

1-1/2 X 1-1/4 Galvanized Steel HEX Bushing

  • Fast #
  • Part #GSHBJH
  • Item #4083929
  • Manufacturer Part #AG.150X125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-108
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducing
Material:
Carbon Steel
Origin:
Domestic
Pressure Class:
150#
Type:
GSHBJH
UPC:
753288002487